IKO
IKO
LRT34037080
IKO IKO
Description
LRT34037080 INNER RING ; FOR GENERAL USAGE
Needle Bearing Inner Ring; 340MM Bore; 370MM Outside Diameter; 80MM Width; No Self Aligning; No Separable; No Relubricatable
Part #
LRT34037080
BDI #
515657
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/LRT34037080/p/515657
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
10.179
EAN
4549557042188
Product Group - BDI
B04144
Rolling Element
Not Applicable
Component
Inner Ring Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Not Applicable
Number of Rows of Rollers
Not Applicable
Separable
No
Closed End
Not Applicable
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
Plain Inner Ring
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Inner Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.ikont.com
Manufacturer Item Number
LRT34037080
Weight / LBS
22.487
Long Description
Needle Bearing Inner Ring; 340MM Bore; 370MM Outside Diameter; 80MM Width; No Self Aligning; No Separable; No Relubricatable
Width
3.15 Inch | 80 Millimeter
Outside Diameter
14.567 Inch | 370 Millimeter
Bore
13.386 Inch | 340 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh