Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NA 4938 https://www.bdiexpress.com/medias/MFRIKOXXXXXX-NA4-300x300.jpg?context=bWFzdGVyfHJvb3R8NjcyMnxpbWFnZS9qcGVnfGFEZ3pMMmcyWWk4eE1EZ3pOekF3TnpVMk5EZ3pNQzlOUmxKSlMwOVlXRmhZV0ZoZlRrRTBYek13TUhnek1EQXVhbkJufDk3ZjZmZWUwMTQyNTEyZTg2YTQ5YmQ1YTRkZGE3YmU5NzAzOWQ2YjVmYjBhOTA4YThhZDk3ZjAwMTM0NmJlNTE
23285050 Needle Non Thrust Roller Bearings 

IKO IKO

NA 4938

Description

NA 4938 NEEDLE ROLLER BEARING ; 190MM ID X 260MM OD X 60MM W MACHINED

Needle Bearing; 190MM Bore; 260MM Outside Diameter; 80MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; Inner Ring - Both Sides Separable; Relubricatable

Part #

NA 4938

BDI #
23285050

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
IKO
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
10.691
EAN
4549557061295
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Complete with Outer and Inner Ring
Enclosure
Open
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
Inner Ring - Both Sides
Closed End
Not Available
Inch - Metric
Metric
Relubricatable
Yes
Thrust Bearing
No
Other Features
Plain Inner Ring | 2 Rib Outer Ring | High Carbon Chrome Steel Material; ABEC 1 | ISO P0 Precision Class; 1020000N Static Load Rating; 440000N Dynamic Load Rating
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Needle
Manufacturer URL
https://www.ikont.com
Weight / LBS
23.568
Long Description
Needle Bearing; 190MM Bore; 260MM Outside Diameter; 80MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; Inner Ring - Both Sides Separable; Relubricatable
Width
3.15 Inch | 80 Millimeter
Outside Diameter
10.236 Inch | 260 Millimeter
Bore
7.48 Inch | 190 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh