Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NA6916 https://www.bdiexpress.com/medias/INDNTNBRGXXX-NR2-PL2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczMzd8aW1hZ2UvanBlZ3xhRFV5TDJoaFl5OHhNRE16T1RVeE5qZzNORGM0TWk5SlRrUk9WRTVDVWtkWVdGaGZUbEl5WDFCTU1sSkNYek13TUhnek1EQXVhbkJufDc3YmNhMzcyZDI3Y2QyOGQyZGJiNjZjMjlmNWYwYzNmZmIxNzYzYjU1ZWIyZDI4NTVlNWJlNGEyOWQxYWIzY2U
23248405 Needle Non Thrust Roller Bearings 

NTN NTN

NA6916

Description

NA6916 NEEDLE ROLLER BEARING ; NON RETURNABLE

Needle Bearing; 80MM Bore; 110MM Outside Diameter; 54MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Double Row; Inner Ring - Both Sides Separable; No Closed End; Relubricatable

Part #

NA 6916

BDI #
23248405

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Request A Price BDIExpress
QTY

Inventory

Total: 8

Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.21
EAN
4550253071457
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Complete with Outer and Inner Ring
Enclosure
Open
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Double Row
Separable
Inner Ring - Both Sides
Closed End
No
Inch - Metric
Metric
Relubricatable
Yes
Thrust Bearing
No
Other Features
Plain Inner Ring | 2 Rib Outer Ring | Oil Hole
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Needle
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
3.57
Long Description
Needle Bearing; 80MM Bore; 110MM Outside Diameter; 54MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Double Row; Inner Ring - Both Sides Separable; No Closed End; Relubricatable
Outside Diameter
4.331 Inch | 110 Millimeter
Width
2.126 Inch | 54 Millimeter
Bore
3.15 Inch | 80 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh