Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NAFW 507840 https://www.bdiexpress.com/medias/MFRIKOXXXXXX-NAFW-300x300.jpg?context=bWFzdGVyfHJvb3R8OTM2OHxpbWFnZS9qcGVnfGFERTBMMmcyT0M4eE1EZ3pOekF3T1RVMk16WTNPQzlOUmxKSlMwOVlXRmhZV0ZoZlRrRkdWMTh6TURCNE16QXdMbXB3Wnd8M2Y1YWM3MWY0NzYzYmY5MzM2YTllZWNlZGE1ZjE0YTZhNGE0NjFjZDFmZTNkNGU5NzlmMTRlZWNhYTQ2OTE2Ng
18202885 Needle Non Thrust Roller Bearings 

IKO IKO

NAFW 507840

Description

NAFW 507840 NEEDLE ROLLER BEARING ; 50MM ID X 78MM OD X 40MM W W/INNER RING

Needle Bearing; 50MM Bore; 78MM Outside Diameter; 40MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Double Row; Inner Ring - Both Sides Separable; Relubricatable

Part #

NAFW 507840

BDI #
18202885

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
IKO
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.775
EAN
4549557062360
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Complete with Outer and Inner Ring
Enclosure
Open
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Double Row
Separable
Inner Ring - Both Sides
Closed End
Not Available
Inch - Metric
Metric
Relubricatable
Yes
Thrust Bearing
No
Other Features
Plain Inner Ring | 2 Rib Outer Ring | High Carbon Chrome Steel Material; ABEC 1 | ISO P0 Precision Class; 143000N Static Load Rating; 66700N Dynamic Load Rating
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Needle
Manufacturer URL
https://www.ikont.com
Weight / LBS
1.707
Long Description
Needle Bearing; 50MM Bore; 78MM Outside Diameter; 40MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Double Row; Inner Ring - Both Sides Separable; Relubricatable
Bore
1.969 Inch | 50 Millimeter
Outside Diameter
3.071 Inch | 78 Millimeter
Width
1.575 Inch | 40 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh