KOYO
KOYO
RNA2040
KOYO KOYO
Description
RNA 2040 ; RNA 2040 KOYO
Needle Bearing Roller Assembly with Outer Ring; 49.7MM Bore; 65MM Outside Diameter; 22MM Width; Needle Roller Bearing; Open; No Self Aligning; No Retainer; Single Row; No Separable; No Closed End; Relubricatable
Part #
RNA2040
BDI #
1407945
Details
5747.7
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/RNA2040/p/1407945
Your Price
Ft 5,748 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.2
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Roller Assembly with Outer Ring - No Inner Ring
Enclosure
Open
Self Aligning
No
Retainer
No
Number of Rows of Rollers
Single Row
Separable
No
Closed End
No
Inch - Metric
Metric
Relubricatable
Yes
Thrust Bearing
No
Other Features
Outer Ring With 2 Retaining Ring | Oil Hole | Lubrication Groove | Full Complement
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly with Outer Ring
Keyword String
Bearing Needle
Manufacturer URL
https://koyo.jtekt.co.jp
Weight / LBS
0.441
Long Description
Needle Bearing Roller Assembly with Outer Ring; 49.7MM Bore; 65MM Outside Diameter; 22MM Width; Needle Roller Bearing; Open; No Self Aligning; No Retainer; Single Row; No Separable; No Closed End; Relubricatable
Bore
1.957 Inch | 49.7 Millimeter
Width
0.866 Inch | 22 Millimeter
Outside Diameter
2.559 Inch | 65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh