

SKF
SKF
RPNA 35/52
SKF SKF
Description
RPNA 35/52 ; SMIX-123/0
Needle Bearing Roller Assembly with Outer Ring; 35MM Bore; 52MM Outside Diameter; 52MM Width; Needle Roller Bearing; Open; Self Aligning; Retainer; Single Row; No Separable; No Closed End; No Relubricatable
Part #
1461043035522000100
BDI #
1423669
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/RPNA-35-52/p/1423669
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.142
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Roller Assembly with Outer Ring - No Inner Ring
Enclosure
Open
Self Aligning
Yes
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
No
Closed End
No
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
2 Rib Outer Ring | Steel Cage
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly with Outer Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.skf.com
Weight / LBS
0.28881
Long Description
Needle Bearing Roller Assembly with Outer Ring; 35MM Bore; 52MM Outside Diameter; 52MM Width; Needle Roller Bearing; Open; Self Aligning; Retainer; Single Row; No Separable; No Closed End; No Relubricatable
Outside Diameter
2.047 Inch | 52 Millimeter
Width
2.047 Inch | 52 Millimeter
Bore
1.378 Inch | 35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh