Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TR15018860 https://www.bdiexpress.com/medias/MFRIKOXXXXXX-TR-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQ3OHxpbWFnZS9qcGVnfGFEazFMMmhrTWk4eE1EZ3pOekF5TnpNNE9UUTNNQzlOUmxKSlMwOVlXRmhZV0ZoZlZGSmZNekF3ZURNd01DNXFjR2N8ZWRjNjMzMTFmNzI5ZjdhMTg4ZjY1Yjk3NmNiMDY1NWI0MzFiZGY2YWJjMmVlZWUwZDU0NWQ2ODkyNTNiM2MzMQ
17219582 Needle Non Thrust Roller Bearings 

IKO IKO

TR15018860

Description

TR15018860 NEEDLE ROLLER BEARING ; 150MM ID X 188MM OD X 60MM W MACHINED HD

Needle Bearing Roller Assembly with Outer Ring; 150MM Bore; 188MM Outside Diameter; 60MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; Relubricatable

Part #

TR15018860

BDI #
17219582

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
IKO
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
3.533
EAN
4549557058400
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Roller Assembly with Outer Ring - No Inner Ring
Enclosure
Open
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
No
Closed End
No
Inch - Metric
Metric
Relubricatable
Yes
Thrust Bearing
No
Other Features
High Carbon Chrome Steel Material; ABEC 1 | ISO P0 Precision Class; 675000N Static Load Rating; 320000N Dynamic Load Rating
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly with Outer Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.ikont.com
Weight / LBS
7.797
Long Description
Needle Bearing Roller Assembly with Outer Ring; 150MM Bore; 188MM Outside Diameter; 60MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; Relubricatable
Outside Diameter
7.402 Inch | 188 Millimeter
Width
2.362 Inch | 60 Millimeter
Bore
5.906 Inch | 150 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh