

KOYO
KOYO
22214RHRK W33C3
KOYO KOYO
Description
22214RHRKW33C3 SPHERICAL ROLLER BEARING
Spherical Roller Bearing; 70MM Tapered Bore; 125MM Outside Diameter; 31MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Part #
22214RHRK W33C3
BDI #
553220
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/22214RHRK-W33C3/p/553220
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
1.61
EAN
0605790006555
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AH314 (Specify bore)
Withdrawal Nut
AN16
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://jtekt-na.com
Weight / LBS
3.542
Long Description
Spherical Roller Bearing; 70MM Tapered Bore; 125MM Outside Diameter; 31MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Outside Diameter
4.921 Inch | 125 Millimeter
Bore
2.756 Inch | 70 Millimeter
Width
1.22 Inch | 31 Millimeter
Adapter Part Number
SNW14 H314X HA314X (Specify bore) Inch | H314X (Specify bore) Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh