

TIMKEN
TIMKEN
22217KEJW33C3
TIMKEN TIMKEN
Description
22217KEJW33C3 ; 85MM ID 150MM OD 36MM WD
Spherical Roller Bearing; 85MM Tapered Bore; 150MM Outside Diameter; 36MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Part #
22217KEJW33C3
BDI #
1316938
Details
112491.54
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/22217KEJW33C3/p/1316938
Your Price
Ft 112,492 / each
Ft 178,558 / each BDIExpress
Ft 178,558 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
2.486
EAN
0087796023482
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AHX317 (Specify bore)
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
22217 KCJW33C3
Weight / LBS
6.101
Long Description
Spherical Roller Bearing; 85MM Tapered Bore; 150MM Outside Diameter; 36MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Width
1.417 Inch | 36 Millimeter
Outside Diameter
5.906 Inch | 150 Millimeter
Bore
3.346 Inch | 85 Millimeter
Adapter Part Number
SNW17 H317 HA317 HE317 (Specify Bore) Inch | H317 (Specify bore) Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh