https://www.bdiexpress.com/medias/INDKOYBRGXXX-SP-2RW-STR-OPEN-STL-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTg3MXxpbWFnZS9qcGVnfGFHWTFMMmcxT0M4eE1EYzJPVFEwTmprNU16azFNQzlKVGtSTFQxbENVa2RZV0ZoZlUxQmZNbEpYWDFOVVVsOVBVRVZPWDFOVVRGOVNURjh6TURCNE16QXdMbXB3Wnd8NzkxODAyMmYzMzYxYTUzY2UwZmQ5NjllODQ3MDVlOTEwMWU5ZDllM2IxYmM4Njg0MzNmZmJiNDhlYmNmNjI5Mw
https://www.bdiexpress.com/medias/INDKOYBRGXXX-SP-2RW-STR-OPEN-STL-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTg3MXxpbWFnZS9qcGVnfGFHWTFMMmcxT0M4eE1EYzJPVFEwTmprNU16azFNQzlKVGtSTFQxbENVa2RZV0ZoZlUxQmZNbEpYWDFOVVVsOVBVRVZPWDFOVVRGOVNURjh6TURCNE16QXdMbXB3Wnd8NzkxODAyMmYzMzYxYTUzY2UwZmQ5NjllODQ3MDVlOTEwMWU5ZDllM2IxYmM4Njg0MzNmZmJiNDhlYmNmNjI5Mw
KOYO
KOYO
22217RZ W33C3
KOYO KOYO
Description
22217RZW33C3 SPHERICAL ROLLER BEARING ; 85MM ID X 150MM OD X 36MM W
Spherical Roller Bearing; 85MM Straight Bore; 150MM Outside Diameter; 36MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Part #
22217RZ W33C3
BDI #
20864736
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/22217RZ-W33C3/p/20864736
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
2.76
EAN
0605790352621
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://jtekt-na.com
Weight / LBS
6.96661
Long Description
Spherical Roller Bearing; 85MM Straight Bore; 150MM Outside Diameter; 36MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Outside Diameter
5.906 Inch | 150 Millimeter
Width
1.417 Inch | 36 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Bore
3.346 Inch | 85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

