Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

22232CAMKDD2E4C3TF https://www.bdiexpress.com/medias/MFRNSKBRGSPX-2RW-TPD-OPN-DD2-BRS-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5Njh8aW1hZ2UvanBlZ3xhRGd5TDJobU5TOHhNRGcyTURJNU5qZzVOalUwTWk5TlJsSk9VMHRDVWtkVFVGaGZNbEpYWDFSUVJGOVBVRTVmUkVReVgwSlNVMTlTVEY4ek1EQjRNekF3TG1wd1p3fGI0YjllOWMxMmQ2ODkxMDgyZTJhY2MzNDYzYmNlMDFlMGE3NjI0ZDk3MWUxNGZiMTBiY2E4NDQzY2QzNzZjOTA
24666187 Spherical Roller Bearings 

NSK NSK

22232CAMKDD2E4C3TF

Description

22232CAMKDD2E4C3TF SPHERICAL RLR BEARING ; 160MM BOREX290MM ODX80MM W

Spherical Roller Bearing; 80MM Tapered Bore; 160MM Outside Diameter; 290MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable

Part #

22232CAMKDD2E4C3TF

BDI #
24666187

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
NSK
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
21.815
EAN
0192661077726
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AH3132 (Specify Bore)
Withdrawal Nut
AN36
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.nsk.com
Weight / LBS
48.09384
Long Description
Spherical Roller Bearing; 80MM Tapered Bore; 160MM Outside Diameter; 290MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Outside Diameter
6.299 Inch | 160 Millimeter
Bore
3.15 Inch | 80 Millimeter
Width
11.417 Inch | 290 Millimeter
Adapter Part Number
SNW3132 H3132 HA3132 HE3132 (Specify bore) Inch | H3132 (Specify Bore) Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh