

ZKL BEARINGS
ZKL BEARINGS
22313W33M
ZKL BEARINGS ZKL BEARINGS
Description
22313 W33 M
Spherical Roller Bearing; 65MM Straight Bore; 140MM Outside Diameter; 48MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
22313W33M
BDI #
1469548
Details
11979.98
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/22313W33M/p/1469548
Your Price
Ft 11,980 / each
Ft 14,944 / each BDIExpress
Ft 14,944 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
3.6
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.zkl.cz
Weight / LBS
7.93664
Long Description
Spherical Roller Bearing; 65MM Straight Bore; 140MM Outside Diameter; 48MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Outside Diameter
5.512 Inch | 140 Millimeter
Width
1.89 Inch | 48 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Bore
2.559 Inch | 65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh