

TIMKEN
TIMKEN
22324KEJW33C3
TIMKEN TIMKEN
Description
22324KEJW33C3
Spherical Roller Bearing; 120MM Tapered Bore; 260MM Outside Diameter; 86MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Part #
22324KEJW33C3
BDI #
20054245
Details
607706.82
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/22324KEJW33C3/p/20054245
Your Price
Ft 607,707 / each
Ft 964,614 / each BDIExpress
Ft 964,614 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
20.892
EAN
0087796027343
Product Group - BDI
M06288
Internal Clearance
C3-Loose
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AHX2324 (Specify bore)
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
22324 KCJW33C3
Weight / LBS
49.6
Long Description
Spherical Roller Bearing; 120MM Tapered Bore; 260MM Outside Diameter; 86MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Bore
4.724 Inch | 120 Millimeter
Width
3.386 Inch | 86 Millimeter
Outside Diameter
10.236 Inch | 260 Millimeter
Adapter Part Number
SNW124 H2324 HA2324 HE2324 (Specify Bore) Inch | H2324 (Specify bore) Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh