Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

22332CAMKE4 https://www.bdiexpress.com/medias/MFRNSKBRGXXX-SPHR-2RW-TPD-OPEN-BRZ-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU5MDl8aW1hZ2UvanBlZ3xhRGs0TDJobE1TOHhNRGcyTURVMU1UZ3pNVFU0TWk5TlJsSk9VMHRDVWtkWVdGaGZVMUJJVWw4eVVsZGZWRkJFWDA5UVJVNWZRbEphWHpNd01IZ3pNREF1YW5CbnwwOTFiYWE3ZTVkNDNlYjE5NGE2NjY3NTBiMzc0YzE3MGNjYzE3MGVkYzI3MDQxZjk4ZDhkYTc2ZjdhOWRkYWM0
1184408 Spherical Roller Bearings 

NSK NSK

22332CAMKE4

Description

22332CAMKE4 SPHERICAL ROLLER BEARING ; 160MM BOREX340MM ODX114 MM W 2-ROW

Spherical Roller Bearing; 160MM Tapered Bore; 340MM Outside Diameter; 114MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable

Part #

22332CAMKE4

BDI #
1184408

Details

1862666.0 HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Ft 1,862,666 / each BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
NSK
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
47.826
EAN
0029176823138
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AH2332 (Specify bore)
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
22332CAMKE4
Weight / LBS
48.5
Long Description
Spherical Roller Bearing; 160MM Tapered Bore; 340MM Outside Diameter; 114MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Bore
6.299 Inch | 160 Millimeter
Outside Diameter
13.386 Inch | 340 Millimeter
Adapter Part Number
SNW132 H2332 HA2332 HE2332 (Specify bore) Inch | H2332 (Specify bore) Millimeter
Width
4.488 Inch | 114 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh