

ZKL BEARINGS
ZKL BEARINGS
23044CCW33M
ZKL BEARINGS ZKL BEARINGS
Description
23044 CCW33M
Spherical Roller Bearing; 220MM Bore; 340MM Outside Diameter; 90MM Wid; Shaft Mount
Part #
23044CCW33M
BDI #
1469549
Details
29116.5
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/23044CCW33M/p/1469549
Your Price
Ft 29,116 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
29.6
Product Group - BDI
B04311
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.zkl.cz
Weight / LBS
65.25683
Product Detail
Spherical Roller Bearing
Product Specification
220MM Bore; 340MM Outside Diameter; 90MM Width; Shaft Mount
Long Description
Spherical Roller Bearing; 220MM Bore; 340MM Outside Diameter; 90MM Wid; Shaft Mount