

NSK
NSK
231/500CAME4C3
NSK NSK
Description
231/500CAME4C3 SPHERICAL ROLLER BEARING ; 500MM BOREX830MM ODX264MM W 2-ROW
Spherical Roller Bearing; 500MM Straight Bore; 830MM Outside Diameter; 264MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
231/500CAME4C3
BDI #
20400358
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/231-500CAME4C3/p/20400358
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
556
EAN
0029176824982
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.nskamericas.com
Weight / LBS
1243.38511
Long Description
Spherical Roller Bearing; 500MM Straight Bore; 830MM Outside Diameter; 264MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Bore
19.685 Inch | 500 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Width
10.394 Inch | 264 Millimeter
Outside Diameter
32.677 Inch | 830 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh