

SKF
SKF
23152 CCK/HA3C4W33
SKF SKF
Description
23152 CCK/HA3C4W33 SPHR ROLLER BRG
Spherical Roller Bearing; 260MM Tapered Bore; 440MM Outside Diameter; 144MM Width; C4-Extra Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Part #
23152 CCK/HA3C4W33
BDI #
1415203
Details
2901796.56
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/23152-CCK-HA3C4W33/p/1415203
Your Price
Ft 2,901,797 / each
Ft 5,580,378 / each BDIExpress
Ft 5,580,378 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
95.12
EAN
7316570057089
Product Group - BDI
B04311
Internal Clearance
C4-Extra Loose
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AH3152 AOH3152 (Specify bore)
Withdrawal Nut
HM58T
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Case Hardened Inner Ring | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.skf.com
Weight / LBS
225.753
Long Description
Spherical Roller Bearing; 260MM Tapered Bore; 440MM Outside Diameter; 144MM Width; C4-Extra Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Outside Diameter
17.323 Inch | 440 Millimeter
Bore
10.236 Inch | 260 Millimeter
Adapter Part Number
SNP3152 H3152 (Specify bore) Inch | H3152 (Specify bore) Millimeter
Width
5.669 Inch | 144 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh