

TIMKEN
TIMKEN
23164KEMBW40IW534C4
TIMKEN TIMKEN
Description
23164KEMBW40IW534C4 SPHERICAL RLR BRG
Spherical Roller Bearing; 320MM Tapered Bore; 540MM Outside Diameter; 176MM Width; C4-Extra Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
23164KEMBW40IW534C4
BDI #
20054658
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/23164KEMBW40IW534C4/p/20054658
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
161.506
EAN
0087796189072
Product Group - BDI
B04311
Internal Clearance
C4-Extra Loose
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AH3164G AOH3164G (Specify bore)
Withdrawal Nut
HM3164
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Carburized Steel Inner Ring | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.timken.com
Weight / LBS
356.06
Long Description
Spherical Roller Bearing; 320MM Tapered Bore; 540MM Outside Diameter; 176MM Width; C4-Extra Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Bore
12.598 Inch | 320 Millimeter
Adapter Part Number
SNP3164 H3164 (Specify bore) Inch | H3164 OH3164H (Specify bore) Millimeter
Outside Diameter
21.26 Inch | 540 Millimeter
Width
6.929 Inch | 176 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh