

FAG
FAG
23172-BEA-XL-MB1-H140-J48BB
FAG FAG
Description
23172-BEA-XL-MB1-H140-J48BB X-LIFE BRG ; SPHERICAL ROLLER
Spherical Roller Bearing; 360MM Straight Bore; 600MM Outside Diameter; 192MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
23172-BEA-XL-MB1-H140-J48BB
BDI #
24320948
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/23172-BEA-XL-MB1-H140-J48BB/p/24320948
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
215.86
EAN
4054369007701
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
475.88984
Long Description
Spherical Roller Bearing; 360MM Straight Bore; 600MM Outside Diameter; 192MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Outside Diameter
23.622 Inch | 600 Millimeter
Bore
14.173 Inch | 360 Millimeter
Width
7.559 Inch | 192 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh