

NACHI
NACHI
23176EXQKW33 C3
NACHI NACHI
Description
23176EXQKW33 C3 SPHERICAL ROLLER BEARING
Spherical Roller Bearing; 380MM Tapered Bore; 620MM Outside Diameter; 194MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Part #
23176EXQKW33 C3
BDI #
665685
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/23176EXQKW33-C3/p/665685
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
236.212
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AH3176 AOH3176 (Specify bore)
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Manufacturer Item Number
23176 EW33K C3 BNLZ
Weight / LBS
520.29
Long Description
Spherical Roller Bearing; 380MM Tapered Bore; 620MM Outside Diameter; 194MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Adapter Part Number
SNP3176 (Specify bore) Inch | H3176 (Specify bore) Millimeter
Bore
14.961 Inch | 380 Millimeter
Width
7.638 Inch | 194 Millimeter
Outside Diameter
24.409 Inch | 620 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh