

TIMKEN
TIMKEN
23272YMBW33W45AC3
TIMKEN TIMKEN
Description
23272YMBW33W45AC3 SPHERICAL RLR BRG
Spherical Roller Bearing; 360MM Straight Bore; 650MM Outside Diameter; 232MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
23272YMBW33W45AC3
BDI #
20054312
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/23272YMBW33W45AC3/p/20054312
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
334.297
EAN
0087796031616
Product Group - BDI
M06288
Internal Clearance
C3-Loose
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring | Tapped Lifting Hole On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
23272YMBW33W45AC3
Weight / LBS
737
Long Description
Spherical Roller Bearing; 360MM Straight Bore; 650MM Outside Diameter; 232MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Bore
14.173 Inch | 360 Millimeter
Outside Diameter
25.591 Inch | 650 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Width
9.134 Inch | 232 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh