

TIMKEN
TIMKEN
23288KYMBW507C08
TIMKEN TIMKEN
Description
23288KYMBW507C08 SPHERICAL RLR BRG ; NON RETURNABLE
Spherical Roller Bearing; 440MM Tapered Bore; 790MM Outside Diameter; 280MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
23288KYMBW507C08
BDI #
20054769
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/23288KYMBW507C08/p/20054769
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
629.586
EAN
0087796220157
Product Group - BDI
M06288
Internal Clearance
C0-Medium
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AHX3288 AOH3288 (Specify Bore)
Withdrawal Nut
HM3188
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
23288KYMBW507C08
Weight / LBS
1310
Long Description
Spherical Roller Bearing; 440MM Tapered Bore; 790MM Outside Diameter; 280MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Width
11.024 Inch | 280 Millimeter
Adapter Part Number
SNP3288 (Specify Bore) Inch | H3288 OH3288H (Specify Bore) Millimeter
Bore
17.323 Inch | 440 Millimeter
Outside Diameter
31.102 Inch | 790 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh