

TIMKEN
TIMKEN
239/750KYMBW906AC3
TIMKEN TIMKEN
Description
239/750KYMBW906AC3 SPHERICAL RLR BRG
Spherical Roller Bearing; 750MM Tapered Bore; 1000MM Outside Diameter; 185MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
239/750KYMBW906AC3
BDI #
20054336
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/239-750KYMBW906AC3/p/20054336
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
391.858
EAN
0087796032477
Product Group - BDI
M06288
Internal Clearance
C3-Loose
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Adapter Part Number - Millimeter
H39/750 (Specify bore)
Withdrawal Sleeve
AH39/750 (Specify bore)
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Carburized Steel Inner Ring and Roller | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
239/750 KYMBW906AC3
Weight / LBS
863.9
Long Description
Spherical Roller Bearing; 750MM Tapered Bore; 1000MM Outside Diameter; 185MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Bore
29.528 Inch | 750 Millimeter
Width
7.283 Inch | 185 Millimeter
Outside Diameter
39.37 Inch | 1000 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh