

FAG
FAG
239/900-MB1-H40BB-T52BW-C3
FAG FAG
Description
239/900-MB1-H40BB-T52BW-C3 SP RLR BRNG ; POR NON RETURNABLE
Spherical Roller Bearing; 900MM Straight Bore; 1180MM Outside Diameter; 206MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
239/900-MB1-H40BB-T52BW-C3
BDI #
24858138
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/239-900-MB1-H40BB-T52BW-C3/p/24858138
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
619
EAN
4012802109658
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
1364.6614
Long Description
Spherical Roller Bearing; 900MM Straight Bore; 1180MM Outside Diameter; 206MM Width; C3-Loose Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Width
8.11 Inch | 206 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Bore
35.433 Inch | 900 Millimeter
Outside Diameter
46.457 Inch | 1180 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh