

TIMKEN
TIMKEN
240/630YMDWEW919C8
TIMKEN TIMKEN
Description
240/630YMDWEW919C8 SPHERICAL RLR BRG ; 600-900MM OD WEAR RESNT
Spherical Roller Bearing; 630MM Straight Bore; 920MM Outside Diameter; 290MM Width; C8 Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Not Relubricatable
Part #
240/630YMDWEW919C8
BDI #
21966756
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/240-630YMDWEW919C8/p/21966756
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
0.005
EAN
0087796135901
Product Group - BDI
B04311
Internal Clearance
C8
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
No
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
Two Piece Cage | High Performance
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.timken.com
Weight / LBS
1407.18
Long Description
Spherical Roller Bearing; 630MM Straight Bore; 920MM Outside Diameter; 290MM Width; C8 Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Not Relubricatable
Outside Diameter
36.22 Inch | 920 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Bore
24.803 Inch | 630 Millimeter
Width
11.417 Inch | 290 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh