

SKF
SKF
240/710 ECA/C2HW33
SKF SKF
Description
240/710 ECA/C2HW33 SPHR ROLLER BRG
Spherical Roller Bearing; 710MM Straight Bore; 1030MM Outside Diameter; 315MM Width; C2-Snug Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
240/710 ECA/C2HW33
BDI #
23035484
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/240-710-ECA-C2HW33/p/23035484
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
958.05
EAN
7316573462224
Product Group - BDI
B04311
Internal Clearance
C2-Snug
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
One Piece Cage | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.skf.com
Long Description
Spherical Roller Bearing; 710MM Straight Bore; 1030MM Outside Diameter; 315MM Width; C2-Snug Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Bore
27.953 Inch | 710 Millimeter
Outside Diameter
40.551 Inch | 1030 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Width
12.402 Inch | 315 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh