

FAG
FAG
241/500-BEA-XL-K30-MB1-T52BW-C3
FAG FAG
Description
241/500-BEA-XL-K30-MB1-T52BW-C3 X-LIFE ; NON-RETURNABLE SPHERICAL ROLLER BRG
Spherical Roller Bearing; 500MM Tapered Bore; 830MM Outside Diameter; 325MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
241/500-BEA-XL-K30-MB1-T52BW-C3
BDI #
19408911
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/241-500-BEA-XL-K30-MB1-T52BW-C3/p/19408911
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
684
EAN
4047643318266
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AH41/500G-H (Specify bore)
Withdrawal Nut
HM41/500
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
1507.96187
Long Description
Spherical Roller Bearing; 500MM Tapered Bore; 830MM Outside Diameter; 325MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Width
12.795 Inch | 325 Millimeter
Bore
19.685 Inch | 500 Millimeter
Outside Diameter
32.677 Inch | 830 Millimeter
Adapter Part Number
SNW41/500HG H41/500HG HA41/500HG HE41/500HG (Specify bore) Inch | H41/500HG (Specify bore) Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh