

FAG
FAG
241/560-BEA-XL-K30-MB1-H40CA-C3
FAG FAG
Description
241/560-BEA-XL-K30-MB1-H40CA-C3 X-LIFE ; SR BRG NON-RETURNABLE
Spherical Roller Bearing; 560MM Tapered Bore; 920MM Outside Diameter; 355MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Part #
241/560-BEA-XL-K30-MB1-H40CA-C3
BDI #
24858184
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/241-560-BEA-XL-K30-MB1-H40CA-C3/p/24858184
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
903
EAN
4054369387797
Product Group - BDI
B04311
Internal Clearance
C3-Loose
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AH41/560G-H (Specify bore)
Withdrawal Nut
HM41/560
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
1990.77423
Long Description
Spherical Roller Bearing; 560MM Tapered Bore; 920MM Outside Diameter; 355MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Width
13.976 Inch | 355 Millimeter
Adapter Part Number
SNW41/560HG H41/560HG HA41/560HG HE41/560HG (Specify bore) Inch | H41/560HG (Specify bore) Millimeter
Outside Diameter
36.22 Inch | 920 Millimeter
Bore
22.047 Inch | 560 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh