

SKF
SKF
24130 CC/W33
SKF SKF
Description
24130 CC/W33 SPHR ROLLER BRG ; 150MM IDX250MM ODX100MM WID
Spherical Roller Bearing; 150MM Straight Bore; 250MM Outside Diameter; 100MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Part #
24130 CC/W33
BDI #
1418352
Details
638581.84
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Spherical-Roller-Bearings/24130-CC-W33/p/1418352
Your Price
Ft 638,582 / each
Ft 1,228,042 / each BDIExpress
Ft 1,228,042 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
19.61
EAN
7316576610417
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.skf.com
Weight / LBS
43.497
Long Description
Spherical Roller Bearing; 150MM Straight Bore; 250MM Outside Diameter; 100MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Bore
5.906 Inch | 150 Millimeter
Width
3.937 Inch | 100 Millimeter
Outside Diameter
9.843 Inch | 250 Millimeter
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh