Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

BS2-2213-2RS/VT143 https://www.bdiexpress.com/medias/INDSKFBRGXXX-SP-2R-STR-2SL-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxNTR8aW1hZ2UvanBlZ3xhRGhtTDJnek9DOHhNREl4TVRrME5UQTROekF3Tmk5SlRrUlRTMFpDVWtkWVdGaGZVMUJmTWxKZlUxUlNYekpUVEY5VFZFeGZNekF3ZURNd01DNXFjR2N8MDAxYzI1ODc5N2UwMmUxN2QxMWE5NGY0MmVjM2RlODMyYTBkM2MxNjI1OTVkN2U3MTczNjA2MDEyMGRkY2VjOQ
20287195 Spherical Roller Bearings 

SKF SKF

BS2-2213-2RS/VT143

Description

BS2-2213-2RS/VT143 SPHR ROLLER BRG ; 65MM IDX120MM ODX38MM WD

Spherical Roller Bearing; 65MM Straight Bore; 120MM Outside Diameter; 38MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; 2 Seals Enclosure; Not Relubricatable

Part #

BS2-2213-2RS/VT143

BDI #
20287195

Details

80054.0 HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Ft 80,054 / each
Ft 153,950 / each
BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
1.79
EAN
7316576193088
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Straight
Cage Material
Steel
Enclosure
2 Seals
Number of Rows of Rollers
Double Row
Relubricatable
No
Withdrawal Sleeve
Not Applicable
Withdrawal Nut
Not Applicable
Inch - Metric
Metric
Other Features
25 to 45 Percent Filled With LGEP 2 Grease
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.skf.com
Weight / LBS
4.014
Long Description
Spherical Roller Bearing; 65MM Straight Bore; 120MM Outside Diameter; 38MM Width; C0-Medium Clearance; Shaft Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; 2 Seals Enclosure; Not Relubricatable
Adapter Part Number
Not Applicable Inch | Not Applicable Millimeter
Width
1.496 Inch | 38 Millimeter
Outside Diameter
4.724 Inch | 120 Millimeter
Bore
2.559 Inch | 65 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh