Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

BS2-2217-2RSK/VT143 https://www.bdiexpress.com/medias/INDSKFBRGXXX-SP-2RW-STR-2SL-STL-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQ1NXxpbWFnZS9qcGVnfGFHUTJMMmhqWmk4eE1EYzJPVEkwT1RNek56TTNOQzlKVGtSVFMwWkNVa2RZV0ZoZlUxQmZNbEpYWDFOVVVsOHlVMHhmVTFSTVgxSk1Yek13TUhnek1EQXVhbkJufDAyYmEyNDk3N2Q1YmI2MTY5NmJjYTY2YThkMDNjYjlhNWU1MGEyMWU2MjE3MzJjYzVlZWQ1MmZmODI2OGE0ODc
21991220 Spherical Roller Bearings 

SKF SKF

BS2-2217-2RSK/VT143

Description

BS2-2217-2RSK/VT143 SPHR ROLLER BRG ; 85MM BORE 150MM OD 44MM W TAPERD

Spherical Roller Bearing; 85MM Straight Bore; 150MM Outside Diameter; 44MM Width; C0-Medium Clearance; Shaft Mount; Double Row; 2 Seals Enclosure; Relubricatable

Part #

BS2-2217-2RSK/VT143

BDI #
21991220

Details

131314.56 HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Ft 131,315 / each
Ft 252,528 / each
BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
3.091
EAN
7316576832642
Product Group - BDI
B04311
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.skf.com
Product Detail
Spherical Roller Bearing
Product Specification
85MM Straight Bore; 150MM Outside Diameter; 44MM Width; C0-Medium Clearance; Shaft Mount; Double Row; 2 Seals Enclosure; Relubricatable
Long Description
Spherical Roller Bearing; 85MM Straight Bore; 150MM Outside Diameter; 44MM Width; C0-Medium Clearance; Shaft Mount; Double Row; 2 Seals Enclosure; Relubricatable