Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LH-22213BKD1 https://www.bdiexpress.com/medias/INDNTNBRGXXX-SP-2RW-TPD-OPEN-STL-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODI0MXxpbWFnZS9qcGVnfGFESXlMMmhpTVM4eE1EYzNNRE0yTVRZM09Ua3dNaTlKVGtST1ZFNUNVa2RZV0ZoZlUxQmZNbEpYWDFSUVJGOVBVRVZPWDFOVVRGOVNURjh6TURCNE16QXdMbXB3Wnd8OGNkNThmYzVlYTM3ZjE0YWEzMTgwOTk1ZGJlYjU3ZGQ0ODU3ZGVlNTcxMTlkMmQyYTQ3ODViNTU0NDVlZDZlOA
1222056 Spherical Roller Bearings 

NTN NTN

LH-22213BKD1

Description

LH-22213BKD1 ; POR POPULAR SPHERICALS

Spherical Roller Bearing; 65MM Tapered Bore; 120MM Outside Diameter; 31MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable

Part #

LH-22213BKD1

BDI #
1222056

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
1.46
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Steel
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AH313 (Specify bore)
Withdrawal Nut
KM15
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
3.24
Long Description
Spherical Roller Bearing; 65MM Tapered Bore; 120MM Outside Diameter; 31MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Bore
2.559 Inch | 65 Millimeter
Outside Diameter
4.724 Inch | 120 Millimeter
Width
1.22 Inch | 31 Millimeter
Adapter Part Number
SNW13 H313 HA313 HE313 (Specify bore) Inch | H313 (Specify bore) Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh