Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

WS22215-E1-XL-K-2RSR https://www.bdiexpress.com/medias/INDINABRGSPX-2RW-TPD-2SL-STL-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg4NTJ8aW1hZ2UvanBlZ3xhRFV6TDJoak5pOHhNRFkwT1RNME5qYzJPRGt5Tmk5SlRrUkpUa0ZDVWtkVFVGaGZNbEpYWDFSUVJGOHlVMHhmVTFSTVgxSk1Yek13TUhnek1EQXVhbkJufGNhZDM5NWU2YWE5ZjQwOGIzODY1MDU1NzAwNzRjNDE5ZGMyYWFlZTFmNTAyNzEwMzllZjBmYmE2NDQxYWM1NjU
20617554 Spherical Roller Bearings 

FAG FAG

WS22215-E1-XL-K-2RSR

Description

WS22215-E1-XL-K-2RSR X-LIFE BEARING ; SPHERICAL ROLLER

Spherical Roller Bearing; 75MM Tapered Bore; 130MM Outside Diameter; 38MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; 2 Seals Enclosure; Relubricatable

Part #

WS22215-E1-XL-K-2RSR

BDI #
20617554

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
FAG
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
1.93
EAN
4054364684884
Product Group - BDI
B04311
Internal Clearance
C0-Medium
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Steel
Enclosure
2 Seals
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AH315-T (Specify Bore)
Withdrawal Nut
KM15
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8482.30.00.80
Noun
Bearing
Keyword String
Spherical
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
4.25492
Long Description
Spherical Roller Bearing; 75MM Tapered Bore; 130MM Outside Diameter; 38MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Steel Cage Material; 2 Seals Enclosure; Relubricatable
Adapter Part Number
SNW315-T H315-T HA315-T HE315-T (Specify bore) Inch | H315-T (Specify Bore) Millimeter
Outside Diameter
5.118 Inch | 130 Millimeter
Bore
2.953 Inch | 75 Millimeter
Width
1.496 Inch | 38 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh