

TIMKEN
TIMKEN
02878-90025
TIMKEN TIMKEN
Description
02878-90025 TAPERED ROLLER BEARING ASSY ; DOUBLE CUP 4 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 2878; 1-3/8" Bore; 2.88" Outside Diameter; 0.88" Width; Single Row
Part #
02878-90025
BDI #
24619146
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/02878-90025/p/24619146
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.016
EAN
0053893234786
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
2878
Assembly Number
90025
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 2878; 1-3/8" Bore; 2.88" Outside Diameter; 0.88" Width; Single Row
Assembly Width
0.88 Inch | 22.352 Millimeter
Outside Diameter
2.88 Inch | 73.152 Millimeter
Bore
1.375 Inch | 34.925 Millimeter