

TIMKEN
TIMKEN
05079-90038
TIMKEN TIMKEN
Description
05079-90038
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 5079; 0.787" Bore; 1.851" Outside Diameter; 0.566" Width; Single Row
Part #
05079-90038
BDI #
19286597
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/05079-90038/p/19286597
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0
EAN
0053893163727
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
5079
Assembly Components
05079 (1) | 05185A (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Steel Cage Material
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
0.26
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 5079; 0.787" Bore; 1.851" Outside Diameter; 0.566" Width; Single Row
Assembly Width
0.566 Inch | 14.38 Millimeter
Outside Diameter
1.851 Inch | 47.015 Millimeter
Bore
0.787 Inch | 20 Millimeter