

TIMKEN
TIMKEN
07079-90100
TIMKEN TIMKEN
Description
07079-90100
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 7079; 0.787" Bore; 1-31/32" Outside Diameter; 1-5/16" Width; Double Row
Part #
100043905
BDI #
1309652
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/07079-90100/p/1309652
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.31
EAN
0053893164762
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
7079
Assembly Number
90100
Assembly Components
07079 (2) | 07196D (1) | X1S-07079 (1)
End Play
0.003
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
07079-90100
Weight / LBS
0.711
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 7079; 0.787" Bore; 1-31/32" Outside Diameter; 1-5/16" Width; Double Row
Outside Diameter
1.969 Inch | 50 Millimeter
Bore
0.787 Inch | 20 Millimeter
Assembly Width
1.313 Inch | 33.35 Millimeter