

TIMKEN
TIMKEN
07100S-99401
TIMKEN TIMKEN
Description
07100S-99401
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 7100; 1" Bore; 2" Outside Diameter; 0.591" Width; Single Row
Part #
07100S-99401
BDI #
1309756
Details
20225.28
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/07100S-99401/p/1309756
Your Price
Ft 20,225 / each
Ft 29,312 / each BDIExpress
Ft 29,312 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.132
EAN
0053893653488
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
7100
Assembly Components
07100S (1) | 07210X (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Stamped Steel Cage Material
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
0.29
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 7100; 1" Bore; 2" Outside Diameter; 0.591" Width; Single Row
Assembly Width
0.591 Inch | 15 Millimeter
Bore
1 Inch | 25.4 Millimeter
Outside Diameter
2 Inch | 50.8 Millimeter