

TIMKEN
TIMKEN
11590-99401
TIMKEN TIMKEN
Description
11590-99401
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 11590; 5/8" Bore; 1-11/16" Outside Diameter; 9/16" Width; Single Row
Part #
11590-99401
BDI #
1424084
Details
22335.99
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/11590-99401/p/1424084
Your Price
Ft 22,336 / each
Ft 32,371 / each BDIExpress
Ft 32,371 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.094
EAN
0053893664194
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
11590
Assembly Components
11590 (1) | 11520 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Stamped Steel
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
0.2
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 11590; 5/8" Bore; 1-11/16" Outside Diameter; 9/16" Width; Single Row
Bore
0.625 Inch | 15.875 Millimeter
Assembly Width
0.563 Inch | 14.3 Millimeter
Outside Diameter
1.688 Inch | 42.875 Millimeter