

TIMKEN
TIMKEN
12580-99401
TIMKEN TIMKEN
Description
12580-99401
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 12580; 13/16" Bore; 1-15/16" Outside Diameter; 25/32" Width; Single Row
Part #
12580-99401
BDI #
1310265
Details
26631.62
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/12580-99401/p/1310265
Your Price
Ft 26,632 / each
Ft 30,967 / each BDIExpress
Ft 30,967 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.18
EAN
0053893664217
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
12580
Assembly Components
12580 (1) | 12520 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Stamped Steel Cage Material
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
0.4
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 12580; 13/16" Bore; 1-15/16" Outside Diameter; 25/32" Width; Single Row
Bore
0.813 Inch | 20.65 Millimeter
Outside Diameter
1.938 Inch | 49.225 Millimeter
Assembly Width
0.781 Inch | 19.845 Millimeter