

SKF
SKF
1380/1328/Q
SKF SKF
Description
1380/1328/Q ; CMIX-121/5
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 1380; 7/8" Bore; 2-1/16" Outside Diameter; 0.763" Width; Single Row
Part #
1320094061802810300
BDI #
1413929
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/1380-1328-Q/p/1413929
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.2
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
1380
Assembly Components
1380 (1) |1328 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.skf.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 1380; 7/8" Bore; 2-1/16" Outside Diameter; 0.763" Width; Single Row
Outside Diameter
2.063 Inch | 52.4 Millimeter
Bore
0.875 Inch | 22.225 Millimeter
Assembly Width
0.763 Inch | 19.38 Millimeter