

TIMKEN
TIMKEN
15102-99401
TIMKEN TIMKEN
Description
15102-99401
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 15102; 1" Bore; 2.441" Outside Diameter; 3/4" Width; Single Row
Part #
15102-99401
BDI #
1310879
Details
22318.72
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/15102-99401/p/1310879
Your Price
Ft 22,319 / each
Ft 25,952 / each BDIExpress
Ft 25,952 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.289
EAN
0053893654010
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
15102
Assembly Components
15102 (1) | 15245 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Stamped Steel
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
0.7
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 15102; 1" Bore; 2.441" Outside Diameter; 3/4" Width; Single Row
Bore
1 Inch | 25.4 Millimeter
Assembly Width
0.75 Inch | 19.05 Millimeter
Outside Diameter
2.441 Inch | 62 Millimeter