

TIMKEN
TIMKEN
1779/1729-B BOM
TIMKEN TIMKEN
Description
1779/1729-B BOM
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 1779; 15/16" Bore; 2.24" Outside Diameter; 2.392" Flange Outside Diameter; 0.763" Width; Single Row
Part #
1779/1729-B BOM
BDI #
21584577
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/1779-1729-B-BOM/p/21584577
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
1779
Assembly Components
1779 (1) | 1729B (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Flanged Outer Race
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 1779; 15/16" Bore; 2.24" Outside Diameter; 2.392" Flange Outside Diameter; 0.763" Width; Single Row
Outside Diameter
2.24 Inch | 56.896 Millimeter
Bore
0.938 Inch | 23.825 Millimeter
Flange Outside Diameter
2.392 Inch | 60.757 Millimeter
Assembly Width
0.763 Inch | 19.38 Millimeter