

TIMKEN
TIMKEN
1779-99401
TIMKEN TIMKEN
Description
1779-99401
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 1779; 15/16" Bore; 2.24" Outside Diameter; 0.763" Width; Single Row
Part #
1779-99401
BDI #
1311350
Details
23326.83
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/1779-99401/p/1311350
Your Price
Ft 23,327 / each
Ft 33,807 / each BDIExpress
Ft 33,807 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.2
EAN
0053893652252
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
1779
Assembly Components
1779 (1) | 1729 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Stamped Steel
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
0.5
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 1779; 15/16" Bore; 2.24" Outside Diameter; 0.763" Width; Single Row
Outside Diameter
2.24 Inch | 56.896 Millimeter
Bore
0.938 Inch | 23.825 Millimeter
Assembly Width
0.763 Inch | 19.38 Millimeter