Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

18590-99401 https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-TSASSMBLY-SOD-300x300.jpg?context=bWFzdGVyfHJvb3R8OTk5NXxpbWFnZS9qcGVnfGFHWmtMMmd4TXk4eE1EZ3lNVFEzTkRneE1Ua3pOQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmVkZOQlUxTk5Ra3haWDFOUFJGOHpNREI0TXpBd0xtcHdad3xiMTY5ODM4ZjVkZDkwZTAyNjdkMGVkNjk2NTIwYWY3ZTAxOTRhZmI4MWEwMGY2NjRlMTIyY2VjZjIxNmI3OGUz
1424137 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

18590-99401

Description

18590-99401

Tapered Roller Bearing Assembly; Standard Precision; Basic Number 18590; 1-5/8" Bore; 2-7/8" Outside Diameter; 21/32" Width; Single Row

Part #

18590-99401

BDI #
1424137

Details

28459.05 HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Ft 28,459 / each
Ft 41,245 / each
BDIExpress
QTY

Inventory

Total: 6

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.113
EAN
0053893654355
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
18590
Assembly Components
18590 (1) | 18520 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Stamped Steel
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
0.6
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 18590; 1-5/8" Bore; 2-7/8" Outside Diameter; 21/32" Width; Single Row
Outside Diameter
2.875 Inch | 73.025 Millimeter
Assembly Width
0.656 Inch | 16.662 Millimeter
Bore
1.625 Inch | 41.275 Millimeter