

TIMKEN
TIMKEN
1988-99404
TIMKEN TIMKEN
Description
1988/1920 ; POR
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 1988; 1-1/8" Bore; 2.24" Outside Diameter; 25/32" Width; Single Row
Part #
1988-99404
BDI #
1424148
Details
10590.3
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/1988-99404/p/1424148
Your Price
Ft 10,590 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.209
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
1988
Assembly Components
1988 (1) | 1920 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Stamped Steel
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
0.5
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 1988; 1-1/8" Bore; 2.24" Outside Diameter; 25/32" Width; Single Row
Assembly Width
0.781 Inch | 19.845 Millimeter
Outside Diameter
2.24 Inch | 56.896 Millimeter
Bore
1.125 Inch | 28.58 Millimeter