

TIMKEN
TIMKEN
21075-99410
TIMKEN TIMKEN
Description
21075-99410 TPD RLR MULTI-BRNG KIT ; 4 OD
Tapered Roller Bearing Assembly; Class 2 Precision; Basic Number 21075; 3/4" Bore; 2-1/8" Outside Diameter; 7/8" Width; Single Row
Part #
21075-99410
BDI #
24619201
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/21075-99410/p/24619201
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.245
EAN
0053893280615
Product Group - BDI
B04334
Precision Class
Class 2
Component
Assembly
Basic Number
21075
Assembly Number
99410
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
0.547
Long Description
Tapered Roller Bearing Assembly; Class 2 Precision; Basic Number 21075; 3/4" Bore; 2-1/8" Outside Diameter; 7/8" Width; Single Row
Bore
0.75 Inch | 19.05 Millimeter
Outside Diameter
2.125 Inch | 53.975 Millimeter
Assembly Width
0.875 Inch | 22.225 Millimeter