

SKF
SKF
25577/2/25523/2/Q
SKF SKF
Description
25577/2/25523/2/Q
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 25577; 43MM Bore; 83MM Outside Diameter; 27MM Width; Single Row
Part #
25577/2/25523/2/Q
BDI #
1248818
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/25577-2-25523-2-Q/p/1248818
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.622
EAN
7316573301035
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
25577
Assembly Components
25577 (1) | 25523 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.skf.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 25577; 43MM Bore; 83MM Outside Diameter; 27MM Width; Single Row
Outside Diameter
3.268 Inch | 83 Millimeter
Assembly Width
1.063 Inch | 27 Millimeter
Bore
1.693 Inch | 43 Millimeter