

TIMKEN
TIMKEN
25577-99403
TIMKEN TIMKEN
Description
25577-99403
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 25577; 1-11/16" Bore; 3.265" Outside Diameter; 15/16" Width; Single Row
Part #
25577-99403
BDI #
1328652
Details
24252.12
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/25577-99403/p/1328652
Your Price
Ft 24,252 / each
Ft 35,148 / each BDIExpress
Ft 35,148 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.539
EAN
0053893714493
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
25577
Assembly Components
25577 (1) | 25520 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Stamped Steel Cage Material
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
1.27
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 25577; 1-11/16" Bore; 3.265" Outside Diameter; 15/16" Width; Single Row
Bore
1.688 Inch | 42.875 Millimeter
Outside Diameter
3.265 Inch | 82.93 Millimeter
Assembly Width
0.938 Inch | 23.825 Millimeter