

TIMKEN
TIMKEN
25580-90021
TIMKEN TIMKEN
Description
25580-90021 TAPERED ROLLER BEARING ASSY ; SINGLE ROW PREC 4 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 25580; 1-3/4" Bore; 3.27" Outside Diameter; 0.93" Width; Single Row
Part #
25580-90021
BDI #
24623981
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/25580-90021/p/24623981
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.552
EAN
0053893215273
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
25580
Assembly Number
90021
Assembly Components
25580 (1) | 25521 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
1.21
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 25580; 1-3/4" Bore; 3.27" Outside Diameter; 0.93" Width; Single Row
Bore
1.75 Inch | 44.45 Millimeter
Assembly Width
0.93 Inch | 23.622 Millimeter
Outside Diameter
3.27 Inch | 83.058 Millimeter