

TIMKEN
TIMKEN
26886/26824
TIMKEN TIMKEN
Description
TIMKEN 26886/26824
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 26886; 1-11/16" Bore; 3.15" Outside Diameter; 15/16" Width; Single Row
Part #
26886/26824
BDI #
23348641
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/26886-26824/p/23348641
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.61
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
26886
Assembly Components
26886 (1) | 26824 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 26886; 1-11/16" Bore; 3.15" Outside Diameter; 15/16" Width; Single Row
Assembly Width
0.938 Inch | 23.825 Millimeter
Bore
1.688 Inch | 42.875 Millimeter
Outside Diameter
3.15 Inch | 80 Millimeter